Thrust Bearing
Our endless aisle includes a thrust bearing and so much more!
Shop Thrust Bearing results
(Showing 1 - 15)
Relevance
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # TC815
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.5 in
- Outside Dia. (In.): 0.937 in
Mfr # NTA815
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Mfr # TC1625/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in
Mfr # F8-16M
Key Features:
- Bore Dia. (mm): 8 mm
- Outside Dia. (In.): 0.622 in
- Static Load Capacity (Lb.): 759 lb
Mfr # GX 25F
Key Features:
- Item: Spherical Plain Bearing
- Bore Dia.: 25mm
- Outside Dia.: 62mm
Mfr # F6-12M
Key Features:
- Type: Grooved
- Height (In.): 0.177 in
- Bore Dia. (In.): 0.236 in
Mfr # NTA1625
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 25.4 mm
- Outside Dia. (mm): 39.7 mm
Mfr # TC1220/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.75 in
- Outside Dia. (In.): 1.25 in
Mfr # TC2840/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.75 in
- Outside Dia. (In.): 2.5 in
Mfr # D5
Key Features:
- Item: Banded Ball Thrust Bearing
- Static Load Capacity (Lb.): 7300
- Dynamic Load Capacity (Lb.): 4250
Mfr # TWA1018-HLA
Key Features:
- Inside Dia. (In.): 0.625 in
- Outside Dia. (In.): 1.125 in
- Thickness (In.): 0.03 in
Mfr # GX 15F
Key Features:
- Item: Spherical Plain Bearing
- Bore Dia.: 15mm
- Outside Dia.: 42mm
Mfr # NTA6074
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 95.3 mm
- Outside Dia. (mm): 117.5 mm