Thread Identifier
Our endless aisle includes a thread identifier and so much more!
Shop Thread Identifier results
(Showing 1 - 15)
Relevance
Mfr # TH-COM-------HC
Key Features:
- Material: Steel
- Length: 20-1/2
- Package Quantity: 1
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # TH-COM-S-------
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Mfr # TH-COM-L-------
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier
Mfr # 4901-0035
Key Features:
- Package Quantity: 1
Mfr # U00000.000.0001
Key Features:
- Item: Thread Measuring Gauge
- Width: 3.8 in
- Measures: Washers, Bolts, Nuts
Mfr # 0342955
Key Features:
- Item: Tire Chain
- Type: Skidsteer/Skidloader Chain
- Fits: 12x15, 12x16.00, 12x16.5NHS, 12.5x15, 31x13.50x15, 31x13x16.5, 31.5x12.5x15, 31.5x13x16.5, 32x11.5-15, 33x10.5x15, 33x12.5x15NHS, 33x12.5x16.5, 33x12.50x16, 35x7.50x16.5, 265/85R16, 275/75R16, 285/70R16, 285/75R16, 295/75R16, 305/70R16, 315/70R1
Mfr # AM40-395
Key Features:
- Item: Depth Gage For Tires
- Package Quantity: 1
Mfr # U00000.000.0002
Key Features:
- Wire Dia.: #0 to #14
- Wire Length: Not Applicable
- Item: Thread Measuring Gauge
Mfr # 4820-124
Key Features:
- Item: Thread Pitch Gauge Set
- Type: Metric
- Range of Pitches per Millimeter: 0.25 to 7
Mfr # THX432
Key Features:
- Item: Universal Thread Gauges
- Package Quantity: 1
Mfr # 95951
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Leaves: 14
- Item: Thread Pitch Gauge Set