Thermostat Plug
We make finding a thermostat plug fast and simple every time!
Shop Thermostat Plug results
(Showing 1 - 15)
Relevance
Mfr # 48GP69
Key Features:
- Switch Action: Open on Rise
- Voltage: 120V AC
- Sensor Type: Bi-Metal
Mfr # 246114
Key Features:
- Voltage: 120
- Color: White
- Width: 2-13/16 in
Mfr # KT121
Key Features:
- Package Quantity: 1
Mfr # IFC12
Key Features:
- Package Quantity: 1
Mfr # T33UL
Key Features:
- Package Quantity: 1
Mfr # KT0121
Key Features:
- Package Quantity: 1
Mfr # T38UL
Key Features:
- Package Quantity: 1
Mfr # 71633688M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # 83688
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Mfr # SFPC
Key Features:
- Voltage: 120/240V
- For Use With: Air Conditioning Evaporator Coils
- Phase: 1 and 3
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 504IP
Key Features:
- Item: Heavy Duty Staples
- Compatibility: T50
- For Use With: Mfr No. 8000K, 5100, HT55
Mfr # 939910
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tool Sheath
- For Use With: Mfg. No. 939910 Raptor Medical Shears
Mfr # 101723
Key Features:
- Cleaner Chemical Product Grouping: Degreasers
- Color: Light Purple
- Fragrance: Citrus