Tether Switch
Our endless aisle includes a tether switch and so much more!
Shop Tether Switch results
(Showing 1 - 14)
Relevance
Mfr # AU5RT
Key Features:
- Item: Switch Reverse Tether
- Package Quantity: 1
Mfr # 10-5116
Key Features:
- Agency Compliance: CSA
- Contact Default: Normally Open
- Amps: 15 A
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # 094039
Key Features:
- Item: Plastic Float
- For Use With: 2P553, 2P554, 2P555, 4P020
- Manufacturers Warranty Length: 1 yr.
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # 006215
Key Features:
- Item: Float Rod, 9"
- Type: Molded
- For Use With Mfr. Model Number: M98
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75