Tether Float
Count on great prices, fast shipping and friendly service every time you order a tether float from Zoro.
Shop Tether Float results
(Showing 1 - 36)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Agency Compliance: CSA
- Contact Default: Normally Open
- Amps: 15 A
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Key Features:
- Voltage: 115VAC
- Float Switch Off Point: Adjustable
- Float Switch Cord Length: 18 ft.
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Key Features:
- Voltage: 115VAC
- Min. Water Level Adjustment: 6.5
- Electrical Connection (Pumps): Piggyback
Key Features:
- Item: Float Rod, 9"
- Type: Molded
- For Use With Mfr. Model Number: M98
Key Features:
- Item: Plastic Float
- For Use With: 2P553, 2P554, 2P555, 4P020
- Manufacturers Warranty Length: 1 yr.
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Key Features:
- Voltage: 115VAC
- Item: Float Switch
- Electrical Connection (Pumps): Piggyback
Key Features:
- Switch Type: SPDT
- Voltage: 120V-230V
- Max. Pressure: 150 psi
Key Features:
- Voltage: 115VAC
- Float Length (In.): 4-5/8
- Pumping Range Min./Max.: 7 to 28
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Max. Pressure (PSI): 15
Key Features:
- Switch Type: SPDT
- Voltage: 120V-230V
- Max. Pressure: 100 psi
Key Features:
- Voltage: 115/230VAC
- Teather/Solid State: Tether
- Type: Tether, Control Panel/Pilot Duty
Key Features:
- Voltage: 115VAC
- Pumping Range Min./Max.: 7 to 28
- Max. Water Level Adjustment: 28
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Wire Gauge: 16
Key Features:
- Max. Pressure: 300 psi
- Float Travel: 1/8 in
- Contact Form: SPST
Key Features:
- Voltage: 115VAC
- Max. Water Level Adjustment: 28
- Float Length (In.): 4-5/8
Key Features:
- Voltage: 115VAC
- Float Switch Type: Tether
- Teather/Solid State: Tether
Key Features:
- Voltage: 115VAC
- VA Rating: 230
- For Use With: Liquid
Key Features:
- Float Switch Cord Length: 25 ft.
- Float Switch Contact Form: SPDT
- Item: MegaMaster Float Switch
Key Features:
- Voltage: 115VAC
- Amps: 13 A
- Teather/Solid State: Tether