Test Products Intl. Manometers
We have the test products intl. manometers you need to get the job done right.
Shop Test Products Intl. Manometers results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Digital Manometer
- Pressure Range: -101.5 psi to 101.5 psi
- For Use With: Non-Corrosive Liquid Applications
Key Features:
- Item: Digital Manometer
- Pressure Range: -120 in wc to 120 in wc
- Pressure Resolution: 0.01 in wc
Key Features:
- Item: Digital Hydronic Manometer
- Pressure Range: +/-2068 kPa, +/-300 psi
- Pressure Resolution: 0.001 psi
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Air Manometer Kit
- Pressure Range: -16 in wc to 16 in wc
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Gas Pressure Test Kit
- Pressure Range: 0 to 35 in wc
Key Features:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Gauge Nominal Dial Size: 3 1/2 in
- Basic Gauge Case Material: Metal
Key Features:
- Item: Handheld Digital Manometer
- Pressure Range: 0 in wc to 20 in wc
- For Use With: Air
Key Features:
- Item: Digital Data Logging Thermometer
- Temp. Range (F): -328 Degrees to 2498 Degrees
- Temp. Range (C): -200 Degrees to 1470 Degrees
Key Features:
- Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Standards: ATEX Certified, CE Certified, RoHS, UL 913, UL Listed
Key Features:
- Item: Vibration Meter
- Acceleration Range: 0.01 g to 60g
- Frequency Range (Hz): 1kHz to 10kHz Bearings, 2/10 Hz to 1kHz ISO
Key Features:
- Item: DMM Full Size Auto Ranging Min/Max
- Package Quantity: 1