Test Products Intl. Gas Analyzers
If you need test products intl. gas analyzers we have them at everyday low prices.
Shop Test Products Intl. Gas Analyzers results
(Showing 1 - 12)
Relevance
Mfr # 707
Key Features:
- Item: Carbon Monoxide Analyzer
- Carbon Monoxide Measurement Range (PPM): 0 to 10,000 ppm
- Includes: Exhaust Spigot (A764), Flue Sampling Probe (A69), In-Line Filter Assembly (A794), Mini Pump Protection Filter Assembly and Spare Filters (A763), Rubber Boot (A765), Soft Carrying Case, TPI 707 Instrument
Mfr # H-10 Pro
Key Features:
- Item: Refrigerant Leak Detector
- For Use With: All CFC, HFC, and HCFC Non-Flammable Refrigerants Including R12, R22, R134a, R404a, R410a, R502, R507 and Many Others
- Type: Refrigerant
Mfr # 712-202-G1
Key Features:
- Item: Infrared Refrigerant Leak Detector
- For Use With: CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
- Type: Infrared Absorption
Mfr # 705-202-G1
Key Features:
- Item: Refrigerant Leak Detector
- For Use With: CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
- Type: Heated Diode Sensor with Mechanical Pump
Mfr # LD-5000
Key Features:
- Item: Refrigerant Leak Detector
- For Use With: All HFC, HCFC, Blends, HFO Refrigerants
- Type: Electrochemical Sensor
Mfr # C-380
Key Features:
- Item: Refrigerant Leak Detector
- Type: Advanced Ionization Detector
- For Use With: CFC, HCFC, and HFC Refrigerants
Mfr # 40-411-P
Key Features:
- Item: Fixed Gas Detector
- Operating Temp. Range: -31 Degrees to 150 Degrees F
- Sensor Range: 0 to 99% by Volume
Mfr # CD100A
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Standards: EN500082-1, IEC 61010
Mfr # 24-0788
Key Features:
- Item: Gas Detector Sensor
- Detects: Oxygen
- For Use With: Mfr. No. PCA 20
Mfr # HXG-2D
Key Features:
- Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Standards: ATEX Certified, CE Certified, RoHS, UL 913, UL Listed
Mfr # 9080
Key Features:
- Item: Vibration Meter
- Acceleration Range: 0.01 g to 60g
- Frequency Range (Hz): 1kHz to 10kHz Bearings, 2/10 Hz to 1kHz ISO
Mfr # 153
Key Features:
- Item: DMM Full Size Auto Ranging Min/Max
- Package Quantity: 1