Test Balls
We have the test balls you need to get the job done right.
Shop Test Balls results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Rubber
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Key Features:
- Material: Rubber
- Max. Diameter: 2.25 in
- Nominal Size: 2 in
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Key Features:
- Material: Rubber
- Max. Diameter: 1.75 in
- Nominal Size: 1 1/4 to 1 1/2 in
Key Features:
- Nominal Size: 3"
- For Use In: Floor Drain To Sewer Pipe
- Max. Back Pressure: 13 psi, 30 ft. of Head
Key Features:
- Material: Natural rubber
- Max. Diameter: 8.25 in
- Nominal Size: 8 in
Key Features:
- Material: Rubber
- Max. Diameter: 8.25 in
- Nominal Size: 8 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in
Key Features:
- Min. Dia.: 3/16"
- Type: Inflator
- Item: Inflator With Clamp
Key Features:
- Nominal Size: 2"
- For Use In: Floor Drain To Sewer Pipe
- Max. Back Pressure: 13 psi, 30 ft. of Head
Key Features:
- Material: Zinc-Plated Steel
- Max. Diameter: 4.1 in
- Nominal Size: 3 to 4 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 8 to 12 in
Key Features:
- Material: ABS Plastic, Rubber
- Nominal Size: 2 in
- For Use In: Stack Testing Of DWV Systems