Temperature Logger
Our endless aisle includes a temperature logger and so much more!
Shop Temperature Logger results
(Showing 1 - 15)
Relevance
Mfr # SL500TC
Key Features:
- Type: Temperature
- Temp. Range (F): -5 Degrees to 160 Degrees F
- Accuracy: +/-0.9 Degrees F (0.5 Degrees C)
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # RCO210
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Mfr # CCB100
Key Features:
- Item: Condenser Tube Brush
- Type: Fin Whisk
- Fill Type: Stainless Steel
Mfr # ZCA24
Key Features:
- Item: Condenser Coil Cleaner
- Color: Yellow
- Application: Condenser and Evaporator Coils
Mfr # FP48
Key Features:
- Length: 48 in
- Application: Removing Filters
- Material: Steel
Mfr # RCO410
Key Features:
- Item: Hard Start Kit
- Type: Relay, Overload and Start Capacitor
- Voltage: 115
Mfr # BPV31
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Mfr # MAGTRACT
Key Features:
- Size: 5-1/4 in x 1 in
- Length: 20 in
- For Use With: Control Boards, Switches, Thermostats
Mfr # SLP2550
Key Features:
- Item: Low Pressure Switch
- Switch Type: SPST
- Switch Action: Open on Fall
Mfr # VG640D
Key Features:
- Type: Digital
- Includes: Auto Shut Off, Built In Hangar, Low Battery Indicator
- Item: Vacuum Gauge
Mfr # FPRO100
Key Features:
- Length: 3 in
- Type: Magnetic
- Application: HVACR