Temperature And Humidity Data Logger
We make finding a temperature and humidity data logger fast and simple every time!
Shop Temperature And Humidity Data Logger results
(Showing 1 - 15)
Relevance
Mfr # 42280A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 144 Degrees F
Mfr # R6030
Key Features:
- Item: Temp/Humi Data Logger,LCD
- Package Quantity: 1
Mfr # EL-BT-2
Key Features:
- Type: Ambient Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # EL-SIE-2
Key Features:
- Temp. Range (F): -0.4 Degrees to 131 Degrees F
- Relative Humidity Range: 0% to 100%
- Item: Temperature Humidity Data Logger
Mfr # EL-21CFR-2-LCD
Key Features:
- Type: Ambient Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # 42275
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Humidity, Temperature
- Temp. Range (F): -40 Degrees to 185 Degrees F
Mfr # EL-GFX-2
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -22 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # EL-GFX-DTC
Key Features:
- Type: Temperature Thermocouple
- Temp. Range (F): -328 Degrees to 2,462 Degrees F
- Accuracy: +/-0.5 Degrees
Mfr # EL-USB-2-LCD+
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # EL-WIFI-TH+
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 140 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # EL-USB-CO
Key Features:
- Product Type: Data Logger
- Interface: USB
- Accuracy: +/-6%
Mfr # BAT 3V6
Key Features:
- Item: Battery
- For Use With: All Lascar USB
- Height: 0.95 in
Mfr # EL-USB-2-LCD
Key Features:
- Type: Dew Point, Humidity, Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Accuracy: +/-1 Degrees F (Temperature), +/-2% (40% to 100% RH at 25 Degrees C) (Dew Point), +/-3% (20% to 80% RH) (RH)
Mfr # EL-USB-TC-LCD
Key Features:
- Type: K, J, and T Thermocouple Temperature
- Temp. Range (F): 200 to +1350 Degrees C K-Type Range, -200 to +1190 Degrees C J-Type Range, -200 to +390 Degrees C T-Type Range
- Accuracy: +/-1
Mfr # EL-21CFR-1-LCD
Key Features:
- Type: Ambient Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Accuracy: +/-0.5 Degrees C