Temp Clamp
We make finding a temp clamp fast and simple every time!
Shop Temp Clamp results
(Showing 1 - 15)
Relevance
Key Features:
- Item: K-Type Temperature Pipe Clamp
- Temp. Range (F): -4 to 212degreeF (-20 to 100degreeC) with +/-2% accuracy
- Probe Connection Type: K-Type Clamp
Key Features:
- Lamp Type: Led
- Rechargeable: No
- Lumens: 115
Key Features:
- Package Quantity: 1
Key Features:
- Item: Pipe Clamp Temperature Probe
- Primary Measuring Element: Thermocouple
- Probe Temp. Measuring Element: K Thermocouple
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Key Features:
- Lamp Type: Led
- Flashlight Battery Size: Proprietary
- Flashlight Grouping Type: Personal Light
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Key Features:
- Rechargeable: No
- Lumens: 350/135
- Flashlight Battery Size: CR123A
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- For Container Capacity: 16 to 23 gal
- Load Capacity: 100 lb
- Material: Stainless Steel
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)