Tekton Pullers
We make finding tekton pullers fast and simple every time!
Shop Tekton Pullers results
(Showing 1 - 15)
Relevance
Mfr # 5547
Key Features:
- Item: Ton Dual Gear Power Puller 4
- Height: 4.1 in.
- Length: 29.3 in.
Mfr # 5542
Key Features:
- Item: Ton Dual Gear Power Puller 2
- Length: 26.3 in.
- Width: 5.5 in.
Mfr # 5546
Key Features:
- Item: Ton Power Puller,4
- Length: 27.9 in.
- Weight: 11.83 lb.
Mfr # 5541
Key Features:
- Item: Ton Power Puller,2
- Height: 3 in.
- Length: 26 in.
Mfr # J4234B
Key Features:
- Item: Jaw Puller Set
- Includes: 11 in Long, J4011S Spring Clip, J4012T Standard Tip, J4016A Dual Reach Jaw, J4017 Long Narrow Jaw, J4018 Cap Screw Jaw, J4019 Steel Storage Box, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
- Jaw Reach: 3 in, 4 3/4 in, 7 1/8 in
Mfr # 106
Key Features:
- Item: Caged Jaw Puller
- Includes: Tip Protector
- Features: Positive Locking and Self Aligning
Mfr # 110
Key Features:
- Item: Caged Jaw Puller
- Includes: Tip Protector
- Features: Positive Locking and Self Aligning
Mfr # 104
Key Features:
- Item: Caged Jaw Puller
- Includes: Tip Protector
- Features: Positive Locking and Self Aligning
Mfr # 6596
Key Features:
- Application: Measurement of Brake Pads to Determine Remaining Life
- Number of Pieces: 1
- For Use With: Automobiles
Mfr # 3909
Key Features:
- Item: Hydraulic Gear Puller,10 tons
- Package Quantity: 1
Mfr # 1045
Key Features:
- Item: Jaw Puller
- Features: Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach: 14 1/2 in
Mfr # JSN20
Key Features:
- Item: Striking Wrench
- Handle Type: Straight
- SAE or Metric: SAE
Mfr # 48995
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Mfr # 90191
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Mfr # 24340
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart