Tekton Bit Socket
We have the tekton bit socket you need to get the job done right.
Shop Tekton Bit Socket results
(Showing 1 - 14)
Relevance
Mfr # SHB91304
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE, Metric
- SAE or Metric: SAE, Metric
Mfr # 5900A-PLUS
Key Features:
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
- Finish: Black Oxide
Mfr # 80580
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Chorme
Mfr # 890040
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: SAE/Metric/Torx
- SAE or Metric: SAE, Metric, Torx
Mfr # J5239C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # CBSS1N
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Number of Pieces: 7
Mfr # CBSS0N
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Nickel Chrome Plated
Mfr # 25291
Key Features:
- Finish: black oxide
- Handle Type: L-Shaped
- Includes: 9-pc. long arm star key wrenches: T10, T15, T20, T25, T27, T30, T40, T45, T50
Mfr # 31834
Key Features:
- Finish: ProGuard
- Handle Type: L-Shape
- Measurement Type: Torx?
Mfr # 10907
Key Features:
- Blade Material: Alloy steel
- Finish: Black Oxide
- Handle Material: Alloy Steel
Mfr # CBSS2N
Key Features:
- Drive Size: 1/4"
- Measurement Type: Torx
- Finish: Nickel Chrome Plated
Mfr # SHB92301
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE, Metric
- SAE or Metric: SAE, Metric
Mfr # SHB91308
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R)
- SAE or Metric: SAE
Mfr # SKT05301
Key Features:
- Item: Socket-Ratchet Set,55 pcs.,1/4" Drive
- Width: 7.8 in.
- Includes: 11-pc. 1/4 in. drive 6-pt. inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 6-pt. inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 13-pc. 1/4 in. drive 6-pt. metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm ; 13-pc. 1/4 in. drive deep 6-pt. metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm ; 1-pc. 1/4 in. drive 90-tooth quick-release ratchet: 6 in. ; 1-pc. 1/4 in. drive spinner handle: 6 in. ; 2-pc. 1/4 in. drive extension bars: 3, 6 in. ; 1-pc. universal joint: 1/4 in. drive ; 1-pc. 1/4 in. drive hex bit holder: 1/4 in. ; 1-pc. storage case