Tapered Bearing
We have the tapered bearing you need to get the job done right.
Shop Tapered Bearing results
(Showing 1 - 36)
Relevance
Mfr # 30204
Key Features:
- Item: Tapered Roller Bearing Assembly
- Cup Width: 12 mm
- Cone Width: 14 mm
Mfr # AKL.D1
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # F8-16M
Key Features:
- Bore Dia. (mm): 8 mm
- Outside Dia. (In.): 0.622 in
- Static Load Capacity (Lb.): 759 lb
Mfr # TC1018/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.625 in
- Outside Dia. (In.): 1.125 in
Mfr # TC815
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.5 in
- Outside Dia. (In.): 0.937 in
Mfr # TC1625/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in
Mfr # AKL.D7
Key Features:
- Lubrication: Oil
- Bore Dia. (In.): 0.875 in
- Type: Banded Ball
Mfr # TC1220/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.75 in
- Outside Dia. (In.): 1.25 in
Mfr # NTA815
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Mfr # AKL.D11
Key Features:
- Cage Material: Steel
- Bore Dia. (In.): 1.125 in
- Temp. Range (F): -20 Degrees to +250 Degrees F
Mfr # AKL.D13
Key Features:
- Static Load Capacity (Lb.): 15,700 lb
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Direction: Axial
Mfr # NTA6074
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 95.3 mm
- Outside Dia. (mm): 117.5 mm
Mfr # NTA613
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 9.5 mm
- Outside Dia. (mm): 20.6 mm
Mfr # TWA1018-HLA
Key Features:
- Inside Dia. (In.): 0.625 in
- Outside Dia. (In.): 1.125 in
- Thickness (In.): 0.03 in
Mfr # NTA3244
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 50.8 mm
- Outside Dia. (mm): 69.9 mm
Mfr # TC2840/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.75 in
- Outside Dia. (In.): 2.5 in
Mfr # NTA1220
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 19.1 mm
- Outside Dia. (mm): 31.8 mm
Mfr # TC3244/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 2 in
- Outside Dia. (In.): 2.75 in
Mfr # AKL.D10
Key Features:
- Type: Banded Ball
- Lubrication: Oil
- Bore Dia. (In.): 1.063 in
Mfr # GX 10F
Key Features:
- Item: Spherical Plain Bearing
- Bore Dia.: 10mm
- Outside Dia.: 30mm
Mfr # GX 15F
Key Features:
- Item: Spherical Plain Bearing
- Bore Dia.: 15mm
- Outside Dia.: 42mm
Mfr # TC2435/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.5 in
- Outside Dia. (In.): 2.187 in
Mfr # F6-12M
Key Features:
- Type: Grooved
- Height (In.): 0.177 in
- Bore Dia. (In.): 0.236 in
Mfr # NTA-815
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Mfr # NTA1625
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 25.4 mm
- Outside Dia. (mm): 39.7 mm
Mfr # GT41
Key Features:
- Item: Ball Thrust Bearing
- Type: Single Direction
- Bore Dia. (In.): 3"
Mfr # EW3/8
Key Features:
- Item: Ball Thrust Bearing
- Package Quantity: 1
Mfr # NTB1831
Key Features:
- Type: Thrust Needle Roller
- Bore Dia. (mm): 18
- Max. RPM: 10,000 (Oil); 2500 (Grease)
Mfr # GX 30F
Key Features:
- Item: Spherical Plain Bearing
- Bore Dia.: 30mm
- Outside Dia.: 75mm
Mfr # GX 25F
Key Features:
- Item: Spherical Plain Bearing
- Bore Dia.: 25mm
- Outside Dia.: 62mm
Mfr # D1
Key Features:
- Item: Banded Ball Thrust Bearing
- Outside Dia. (In.): 1.219"
- Type: Single Direction
Mfr # NTA6681
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 104.8 mm
- Outside Dia. (mm): 128.6 mm
Mfr # AKL.D25-HLG
Key Features:
- Lubrication: Oil
- Outside Dia. (In.): 3.344 in
- Item: Ball Thrust Bearing
Mfr # D5
Key Features:
- Item: Banded Ball Thrust Bearing
- Static Load Capacity (Lb.): 7300
- Dynamic Load Capacity (Lb.): 4250