Tap Valve
If you need a tap valve we have them at everyday low prices.
Shop Tap Valve results
(Showing 1 - 15)
Relevance
Mfr # A2
Key Features:
- For Use With: HVAC&R Systems
- Item: Line Tap Valve, 1/2", 5/8"
- Features: Maximum Operating Pressure: 800 psi
Mfr # BPV31
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Mfr # A1
Key Features:
- For Use With: HVAC&R Systems
- Includes: Hex Wrench; Adapter Sleeves
- Features: Maximum Operating Pressure: 800 psi
Mfr # BPV21
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/2 in and 5/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # LT-456
Key Features:
- Item: Refrigeration Line Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # SPP5
Key Features:
- Item: Hard Start Kit
- Type: Relay and Start Capacitor
- Voltage: 90-277
Mfr # EZ-40288
Key Features:
- Item: E-Z Tapper Line Piercing Valve
- Connection Size: 3/16 in and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # 40288
Key Features:
- Item: Piercing Valves with Flow Control
- Connection Size: 1/4 in OD
- For Use With: Refrigeration Line Piercing Valve; Fits 3/16, 1/4, 5/16, 3/8 OD
Mfr # VG64
Key Features:
- Type: Digital
- Includes: Auto Off, Hanging Hook/ Magentic strap, 2 Quick Caps for Fittings, and Instructions
- Item: Vacuum Gauge
Mfr # 4051-99
Key Features:
- Includes: Hose And Valve
- For Use With: 4050-01, 4050-02, 4050-06
- Application: To be used in R-22 and R-410A Air Conditioning And Refrigeration Systems
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # VG640D
Key Features:
- Type: Digital
- Includes: Auto Shut Off, Built In Hangar, Low Battery Indicator
- Item: Vacuum Gauge
Mfr # RCO410
Key Features:
- Item: Hard Start Kit
- Type: Relay, Overload and Start Capacitor
- Voltage: 115