Tank Floats
Our endless aisle includes tank floats and so much more!
Shop Tank Floats results
(Showing 1 - 36)
Relevance
Mfr # SA-2359-10
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Temp. Range: 32 to 140 Degrees Fahrenheit
Mfr # M4548
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # SA-3100-3
Key Features:
- Power Type: AC
- Connection: Piggyback
- Application: Light to Medium Amounts of Suspended Solids Such as Grey Water
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # SA-2359-3
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 10SGMPCNO
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- Connection: Wire Leads
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # M4546
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Operation: SPDT
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # PC-PB-6-18-2
Key Features:
- Voltage: 120V
- Cord Length: 6 Ft
- Power Type: AC
Mfr # SA-120V-2L-16
Key Features:
- Voltage: 120V
- Material: ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Connection: NEMA 5-15
Mfr # SA-3120-6
Key Features:
- Connection: Piggyback
- Application: Sewage and Septic for Medium to Heavy Amounts of Suspended Solids
- Power Type: AC
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # F263MAP-V01C
Key Features:
- Switch Type: SPDT
- Voltage: 120V-230V
- Max. Pressure: 150 psi
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # 15SGMPCNO
Key Features:
- Switch Type: Mechanical
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
Mfr # 15SGMPCNC
Key Features:
- Switch Type: Mechanical
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
Mfr # 20SGMPCNC
Key Features:
- Switch Type: Mechanical
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
Mfr # 599927
Key Features:
- Voltage: 115VAC
- Float Switch Off Point: Adjustable
- Float Switch Cord Length: 18 ft.
Mfr # 1APP4
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120VAC
- Wire Gauge: 14
Mfr # DFC1
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120
- Agency Compliance: UL
Mfr # 10SGMPCNC
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- For Use With: Panels and Alarms
Mfr # 6PNU7
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Mfr # 25MGMSPDT
Key Features:
- Float Switch Cord Length: 25 ft.
- Float Switch Contact Form: SPDT
- Item: MegaMaster Float Switch
Mfr # M9250
Key Features:
- Max. Pressure: 300 psi
- Float Travel: 1/8 in
- Contact Form: SPST
Mfr # 10A172
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Connection: Stripped
Mfr # 6PNU5
Key Features:
- Voltage: 115VAC
- Pumping Range Min./Max.: 7 to 28
- Max. Water Level Adjustment: 28
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # 3BY81
Key Features:
- Voltage: 115VAC
- Float Switch Type: Tether
- Teather/Solid State: Tether
Mfr # 10A174
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Type: Tether
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal