Tank Float
Count on great prices, fast shipping and friendly service every time you order a tank float from Zoro.
Shop Tank Float results
(Showing 1 - 15)
Relevance
Mfr # SA-2359-5
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Mfr # SA-2359-3
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # SA-2359-2
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Mfr # 4KU68
Key Features:
- Voltage: 125/250VAC
- Body Material: Plastic
- Float Switch Float Material: Plastic/Steel
Mfr # SA-3100-3
Key Features:
- Power Type: AC
- Connection: Piggyback
- Application: Light to Medium Amounts of Suspended Solids Such as Grey Water
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # K001155
Key Features:
- Item: Pump Accessory Kit
- Float Length: 3 1/16 in
- Mounting Bracket Material: Stainless Steel
Mfr # K001136
Key Features:
- Item: Pump Switch, 562500A
- Package Quantity: 1
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # PC-PB-6-18-2
Key Features:
- Voltage: 120V
- Cord Length: 6 Ft
- Power Type: AC
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop