Tailgate Pad
Count on great prices, fast shipping and friendly service every time you order a tailgate pad from Zoro.
Shop Tailgate Pad results
(Showing 1 - 15)
Relevance
Mfr # 7065300
Key Features:
- Features: Does Not Require the Ball Mount Assembly to be Removed and Leave it on When Towing; Mounts to 2" Size Ball Mount
- Material: Aluminum
- Receiver: 2 in
Mfr # 1802279
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Mfr # 7060200
Key Features:
- Construction: Cast Aluminum
- Drilling Required: No
- Type: Hitch Step Tow and Go
Mfr # 81BS1
Key Features:
- Promotion Restriction: Not eligible for promotion
- For Use With: Fit Any Vehicle with a Standard 2" Receiver Hitch
- Width: 12"
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 1802225
Key Features:
- Item: Adjustable Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Mfr # 80791
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Shank Length (In.): 8
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # PINTLE INSERT
Key Features:
- Item: Trailer Spotter Pintle Insert
- Color: Yellow
- Max. Tongue Weight: 3,000 lb
Mfr # 7024300
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Mfr # 7411520
Key Features:
- Capacity GVW (Lb.): 16,000
- Shank Size (In.): 1-1/4
- Trailer Ball Dia. (In.): 1 7/8 in
Mfr # 5201000
Key Features:
- Capacity GVW (Lb.): 180 lb.
- Capacity GVW: 180 lb
- Height: 3 1/2 in