Tail Pipe Cutter
We have the tail pipe cutter you need to get the job done right.
Shop Tail Pipe Cutter results
(Showing 1 - 13)
Relevance
Mfr # KH210
Key Features:
- Package Quantity: 1
Mfr # JFP770
Key Features:
- Item: Exhaust Pipe cutter
- Application: Cutting Tail Pipes
- Length (In.): 10 in
Mfr # 27045
Key Features:
- Item: Tailpipe Cutter
- Application: The OEMTOOLS Tailpipe Cutter is designed for both on and off the car cutting of tailpipes and exhaust pipes with diameter ranging from 3/4" to 3-1/4" (19-83 mm). A cutting wheel on each roller provides smooth tracking.
- For Use On: Automotive tail pipes
Mfr # 4000244
Key Features:
- Package Quantity: 1
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 7508595
Key Features:
- Primary Application: ground and anchor rods.
- Features: Hydraulic Chain Cutter; Capacity 3/8"
- Item: Hydraulic Chain Cutter
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 42-A
Key Features:
- Cutting Capacity: 3/4 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # S-32CC
Key Features:
- Primary Application: Cuts EHS Guy Wire, Ground and Anchor Rods
- Overall Length: 27 in
- Cutting Action: Center Cut
Mfr # GR186-12
Key Features:
- Cutting Capacity: Up to 4-1/2 in
- Cuts: Aluminum, Copper, PVC, Stainless Steel
- Body Material: Alloy Steel