Taco Gasket
Count on great prices, fast shipping and friendly service every time you order a taco gasket from Zoro.
Shop Taco Gasket results
(Showing 1 - 15)
Relevance
Mfr # 007-007RP
Key Features:
- Package Quantity: 1
- For Pump Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
- Max. Working Pressure (PSI): 125
Mfr # 1400-009RP
Key Features:
- Material: Buna
- Includes: (2) Gaskets
- Max. Temp. (F): 225 Degrees F
Mfr # 007-F5
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 110-251F
Key Features:
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
- Includes: Bolts, Nuts
- Max. Pressure (PSI): 125 psi
Mfr # 110-251SF-1
Key Features:
- Item: Flange
- Material: Stainless Steel
- Max. Pressure (PSI): 125 psi
Mfr # 410RED
Key Features:
- Body Width: 1 1/2 in
- Legend: Danger Locked Out Do Not Remove
- Body Height: 1 3/4 in
Mfr # 4CYX1
Key Features:
- Item: Full Face Flange Gasket
- Pipe Size: 3 in
- Outside Dia.: 7 1/2 in
Mfr # 4CYW8
Key Features:
- Item: Full Face Flange Gasket
- Pipe Size: 2 in
- Outside Dia.: 6 in
Mfr # 4CYX2
Key Features:
- Item: Full Face Flange Gasket
- Pipe Size: 4 in
- Outside Dia.: 9 in
Mfr # 4401RG-0150-062-0400
Key Features:
- Item: Ring Flange Gasket
- Pipe Size: 4 in
- Outside Dia.: 6 7/8 in
Mfr # 110-254SF-1
Key Features:
- Item: Flange
- Material: Stainless Steel
- Max. Pressure (PSI): 125 psi
Mfr # 4401RG-0150-125-0300
Key Features:
- Item: Ring Flange Gasket
- Pipe Size: 3 in
- Outside Dia.: 5 3/8 in