Taco Circuit Setter
Count on great prices, fast shipping and friendly service every time you order a taco circuit setter from Zoro.
Shop Taco Circuit Setter results
(Showing 1 - 15)
Relevance
Mfr # 117413LF
Key Features:
- For Use With: Universal
- Features: Size: 3/4"; Connection Type: Sweat; Weight: 1.25 lb.
- Fits Brand: Multiple
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 103251
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 110196LF
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT
- Body Material: Brass
Mfr # 106197LF
Key Features:
- Item: Potable Water Circulating Pump
- Voltage: 115V AC
- HP: 1/12 hp
Mfr # 180013
Key Features:
- Item: Seal Kit
- Includes: Case to Receiver Gasket, Head Gasket, Mechanical Seal
- For Pump Number: 4RD31, 4RD67, 4RD33
Mfr # 186862LF
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
Mfr # 103252LF
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/25 hp
Mfr # 87
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Mfr # 186863LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RD13, 4RD14
- Compatible with Series: Series 1522, Series 60, Series PD
Mfr # 1BL012
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 1EF053LF
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 208-240/460V AC
- HP: 3/4 hp
Mfr # 189163LF
Key Features:
- Item: Bearing Assembly
- Includes: Bearing Bracket, Body Gasket, Front Bearing, Front Bearing Gasket, Impeller Gasket, Impeller Key, Impeller Nut, Oil Well Cover, Oil Wick Set, Seal Kit, Shaft and Sleeve
- Bell & Gossett Pump Model: #2 Iron Body, Bronze Body, Non-Ferrous and Bronze Impeller, Series HV
Mfr # 185332LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 5YN64 to 72
- Compatible with Series Family: Series 60