T Cone Plug
We make finding a t cone plug fast and simple every time!
Shop T Cone Plug results
(Showing 1 - 15)
Relevance
Mfr # T34350
Key Features:
- Nominal Size: 3.9"
- For Use In: To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
- Min. Dia.: 3-1/2"
Mfr # T34300
Key Features:
- Nominal Size: 3-3/8"
- For Use In: To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
- Min. Dia.: 3"
Mfr # 83687
Key Features:
- Material: Plastic
- Max. Diameter: 2.45 in
- Nominal Size: 2 in
Mfr # 86390
Key Features:
- Material: Plastic
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 86400
Key Features:
- Material: Plastic
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 86385
Key Features:
- Material: Plastic
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 83689
Key Features:
- Material: Plastic
- Max. Diameter: 3.85 in
- Nominal Size: 3 1/2 in
Mfr # 83688
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 83690
Key Features:
- Material: Plastic
- Max. Diameter: 4.53 in
- Nominal Size: 4 in
Mfr # 270210
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 271543
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 4.5 in
- Nominal Size: 4 in
Mfr # 271535
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 3.25 in
- Nominal Size: 3 in