Swivel Snaps
If you need swivel snaps we have them at everyday low prices.
Shop Swivel Snaps results
(Showing 1 - 36)
Relevance
Mfr # 4GGK9
Key Features:
- Overall Length: 4 7/8 in
- Eye Inside Dia.: 1 7/16 in
- Snap Opening: 1/2 in
Mfr # 4PB85
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 2 3/8 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCL3
Key Features:
- Overall Length: 2 3/4 in
- Eye Inside Dia.: 3/4 in
- Finish: Nickel Plated
Mfr # 4FCH4
Key Features:
- Overall Length: 2 5/8 in
- Eye Inside Dia.: 5/8 in
- Finish: Nickel Plated
Mfr # 4PB86
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCG6
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 3/8 in
- Snap Opening: 1/4 in
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # LKL-44301
Key Features:
- Package Quantity: 1
Mfr # 4FCH5
Key Features:
- Overall Length: 3 3/4 in
- Eye Inside Dia.: 3/4 in
- Finish: Nickel Plated
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # 4GGL4
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 1/2 in
- Finish: Loss Wax Precision Casting
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4FCH6
Key Features:
- Overall Length: 2 5/8 in
- Eye Inside Dia.: 1/2 in
- Material: Bronze
Mfr # 35765
Key Features:
- Material: Stainless Steel
- Diameter: 3/8"
- Hardness: 316
Mfr # T7616402
Key Features:
- Item: No5013Z 3/8In Trigger Snap
- Package Quantity: 1
Mfr # T7616412
Key Features:
- Item: No5013Z 1/2In Trigger Snap
- Package Quantity: 1
Mfr # 35766
Key Features:
- Material: Stainless Steel
- Diameter: 1/2"
- Hardness: 316
Mfr # 4FCJ9
Key Features:
- Overall Length: 3 1/4 in
- Eye Inside Dia.: 5/8 in
- Snap Opening: 5/16 in
Mfr # 4FCE6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 280 lb
- Eye Inside Dia.: 3/8 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 4FCN7
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 350 lb
- Eye Inside Dia.: 7/16 in
Mfr # 4FCE4
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 820 lb
- Eye Inside Dia.: 11/16 in
Mfr # 4GGL9
Key Features:
- Item: Spring Snap, Heavy Duty
- Snap Opening: 7/8 in
- Type: Load Rated
Mfr # 4FCN8
Key Features:
- Snap Opening: 1/2 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1/2 in
Mfr # 4FCG3
Key Features:
- Overall Length: 4 in
- Snap Opening: 3/8 in
- Material: Zinc Die Cast
Mfr # 1RCB1
Key Features:
- Stock Thickness: 3/8 in
- Item: Snap Bolt
- Type: Double
Mfr # 4GGP3
Key Features:
- Snap Opening: 3/8 in
- Max. Load Capacity: 380 lb
- Eye Inside Dia.: 3/8 in
Mfr # 4GGN2
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 350 lb
- Eye Inside Dia.: 7/16 in
Mfr # 4GGK8
Key Features:
- Overall Length: 4 3/4 in
- Eye Inside Dia.: 1 5/16 in
- Snap Opening: 1/2 in
Mfr # 4FCJ7
Key Features:
- Overall Length: 3 7/8 in
- Eye Inside Dia.: 1 in
- Snap Opening: 3/8 in