Switching Power Supply
We have the switching power supply you need to get the job done right.
Shop Switching Power Supply results
(Showing 1 - 15)
Relevance
Mfr # 1685B
Key Features:
- Item: Switching DC Power Supply
- Input Voltage: 100/240V AC
- Output Voltage: 60V DC
Mfr # 1655A
Key Features:
- Item: AC Power Supply
- Input Voltage: 110V AC
- Continuous Output Amps: 3 A
Mfr # 1687B
Key Features:
- Item: Switching DC Power Supply
- Input Voltage: 100/240V AC
- Output Voltage: 36V DC
Mfr # 010-SPS-02790
Key Features:
- Package Quantity: 1
Mfr # HV 44A
Key Features:
- Item: High Voltage Probe Meter
- Includes: Conventional Round Needle Tip, Flat Spring Tip
- Application: For Low Energy Applications
Mfr # 8540
Key Features:
- Item: Electronic Load
- Voltage Range: 0 to 60V
- Current Range: 1mA to 30 A
Mfr # XLN3640
Key Features:
- Item: DC Power Supply
- Input Voltage: 100/240V AC
- Output Voltage: 36V DC
Mfr # 2650A
Key Features:
- Item: Spectrum Analyzer
- Frequency Span: 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span)
- Features: Adjacent Channel Power Measurement, Auto Range, Auto Tuning, Average and Over Write Mode, Channel Power Measurement, Electric Field Strength Measurement (With Optional Dipole Antennas), External Trigger, Magnetic Field Strength Measurement (With Optional Probe (4NZC4), Marker Measurement, Min/Max Hold, Occupied Bandwidth Measurement, Peak Search, Save/Load, SCPI-like Remote Control Commands, Switchable 50 or 75 Ohm Input Impedance
Mfr # 00074
Key Features:
- Capacity: 17.6 lb
- Material: Oak
- Features: All Natural
Mfr # 00073
Key Features:
- Capacity: 8.8 lb
- Features: All Natural
- Material: Oak
Mfr # 6416
Key Features:
- Item: Clamp On Earth Resistance Tester
- Ground Resistance Range: 0.025 to 1500 ohm
- Jaw Capacity: 1.3 in (35mm)
Mfr # 6527
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 250/500/1000V DC
- Insulation Resistance Range: 1 kiloohm to 4 gigohm
Mfr # 00132
Key Features:
- Capacity: 549 cu in
- Features: All Natural
- Flavor: Oak
Mfr # 00124
Key Features:
- Capacity: 180 cu in
- Features: All Natural
- Flavor: Oak