Switch Receptacle Combo
Count on great prices, fast shipping and friendly service every time you order a switch receptacle combo from Zoro.
Shop Switch Receptacle Combo results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Combination Device
- Type: Toggle
- NEMA Configuration: 5-15R
Key Features:
- Item: Combination Device
- Type: Rocker
- NEMA Configuration: 5-15
Key Features:
- Item: Locking Receptacle
- NEMA Configuration: L16-30
- Voltage: 480V AC
Key Features:
- Item - Plugs and Receptacles: Angle Straight Blade Plug
- Item: Angle Straight Blade Plug
- Wiring Style: Standard
Key Features:
- Item - Plugs and Receptacles: Angle Straight Blade Plug
- Item: Angle Straight Blade Plug
- Wiring Style: Standard
Key Features:
- Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish: Natural
- Head Angle: 15 Degrees
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Key Features:
- Item: Furnace Control Board
- Replaces: Carrier: CESO11005700, CES0110020, CES0110048, CESO11005701, CESO11005702, HH84AA016
- Control Volts: 24 V
Key Features:
- Overall Height: 7/16 in
- Length: 25 ft
- Application: Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal
Key Features:
- Style: Dual Gripping Finger
- Material: Vinyl with Metal Core
- Length: 250 ft
Key Features:
- Industry Ladder Size: 20 ft
- Extended Ladder Height: 17 ft
- Load Capacity: 300 lb
Key Features:
- Item: Limit Switch Lever Arm
- For Use With: 9007AW, Mfr. No. 9007C
- Actuator Type: Standard Roller
Key Features:
- Duty Rating: Medium Duty
- Finish - Hose Reels: Polypropylene
- Hose Included: Yes
Key Features:
- Sawhorse Length: 47 in
- Sawhorse Width: 22 1/4 in
- Sawhorse Max. Height: 30 in
Key Features:
- Capacity: 45 gal
- Strength Rating: Super Heavy
- Bag Closure Type: None