Suspended Ceiling Clamps
If you need suspended ceiling clamps we have them at everyday low prices.
Shop Suspended Ceiling Clamps results
(Showing 1 - 15)
Relevance
Mfr # 8861-6
Key Features:
- Item: Ceiling Tile Grip Clamps
- Material: Metal
- Length: 3 63/100 in
Mfr # 3HPT9
Key Features:
- Type: Screen Door
- Material: MBHD Carbon Steel
- Overall Length: 16 1/2 in
Mfr # EA7940C
Key Features:
- Item: Cross Tee
- Material: Aluminum
- Length: 48 in
Mfr # B30-R10000-WT
Key Features:
- Item: Label Printer Ribbon Cartridge
- Printer Series Compatibility: BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With: BBP30, BBP31, BBP33, BBP35, BBP37
Mfr # J5128
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Finish: Chrome
Mfr # W500
Key Features:
- Item: Tool Pouch
- Material: Leather
- Tool Storage Type Included: Tool Pouch
Mfr # 88149
Key Features:
- Item: Drill Chuck Key
- Pilot Size (In.): 15/64, 1/4, 17/64
- Used On: 3/8" and 1/2" Capacity Drill Chucks
Mfr # 8856-6
Key Features:
- Item: Eye Lag Screw
- Material: Metal
- Length: 2 9/10 in
Mfr # J1316AVP-TT
Key Features:
- Item: Tethered Ball Pein Hammer
- Head Weight (Oz.): 16.0
- Handle: Steel with Shock Reduction
Mfr # 8857
Key Features:
- Item: Eye Lag Screw
- Material: Metal
- Length: 2 in
Mfr # 8858-6
Key Features:
- Item: Eye Lag Screw Drill Adapter
- Material: Metal
- Length: 2 3/5 in
Mfr # 8864-6
Key Features:
- Item: Ceiling Hooks
- Material: Metal
- Load Rating: 20 lb
Mfr # 8865-6
Key Features:
- Item: Ceiling Grid Installation Kit
- Material: Metal
- Length: 1 in
Mfr # EA7812E
Key Features:
- Item: Ceiling Grid Installation Kit
- Material: Aluminum
- Length: 144 in
Mfr # EA7920C
Key Features:
- Item: Cross Tee
- Material: Aluminum
- Length: 24 in