Supco Duct Pressure Switches
We make finding supco duct pressure switches fast and simple every time!
Shop Supco Duct Pressure Switches results
(Showing 1 - 13)
Relevance
Mfr # NS2000031
Key Features:
- Depth (In.): 1 1/2 in
- Mounting Holes O.C. (In.): 3 5/32 in
- Features: Normally Closed Terminal, Normally Open Terminal and Common Terminal
Mfr # RSS495011
Key Features:
- Mounting Holes O.C. (In.): 3 5/32 in
- Item: Air Pressure Switch
- Type: HVAC/General Purpose
Mfr # AFS-222-139
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # PS1505
Key Features:
- Function: Designed to Monitor the Fan Housing Pressure
- Item: Air Sensing Switch
- Application: Industrial HVAC, Commercial HVAC
Mfr # EF-8
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # RIB2402B
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 208 to 277V AC, 24V AC/DC
Mfr # 9013FHG52J59X
Key Features:
- Item: Air Compressor Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: None
Mfr # H11-EA
Key Features:
- Item: Pressure Switch Cover
- Thread Size: Not Applicable
- Type: With Auto/Off Knob
Mfr # 6EAU2
Key Features:
- Item: IEC Timer Module
- Delay Type: Off Delay
- Range of Time Delay: 10.00 sec to 180.00 sec
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # VG64
Key Features:
- Type: Digital
- Includes: Auto Off, Hanging Hook/ Magentic strap, 2 Quick Caps for Fittings, and Instructions
- Item: Vacuum Gauge