Sunex Set
Count on great prices, fast shipping and friendly service every time you order a sunex set from Zoro.
Shop Sunex Set results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Master Hex Bit Impact Socket Set,84 Piec
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Drive Size: 1/4", 3/8"
- Number of Pieces: 12
- Item: Int Str Impact Socket Set
Key Features:
- Item: Impact Sleeve Adaptr Set,Magnetic,3 pcs.
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Seal and Bearing Driver Set,Heavy Duty
- Package Quantity: 1
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Item: Impact Wobble Extension Set
Key Features:
- Features: Self-Opening, Spring Loaded Handles for An Easy One-Handed Operation and Reduced Muscle Fatigue
- Overall Length: 7"
- Includes: (1) 7 Internal Snap Ring Pliers(361401V); (1) 7 Offset Internal Snap Ring Pliers(361402V); (1) 7 External Snap Ring Pliers(361403V); (1) 7 Offset External Snap Ring Pliers(361404V); Zipper Pouch
Key Features:
- Item: Impact Ready Magnetic Nut Setters Set
- SAE or Metric: SAE, Metric
- Number of Pieces: 14
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE/Metric
- Number of Pieces: 80
Key Features:
- Package Quantity: 1
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Key Features:
- Item: Bearing Race and Seal Driver Set
- Includes: Driver Handle with Bolt, Store Case
- Type: Heavy-Duty
Key Features:
- Item: Bearing Race & Seal Driver Set
- For Use With: Most Standard Wheel Bearings
- Number of Pieces: 10