Stud Punches
We have the stud punches you need to get the job done right.
Shop Stud Punches results
(Showing 1 - 15)
Relevance
Mfr # SP-7
Key Features:
- Item: Stud Punch
- Hole Size (In.): 1 11/32 in
- Studding Capacity: 1/2 in to 1 in Pipe
Mfr # 710
Key Features:
- Item: Metal Stud Punch
- Hole Size (In.): 1 11/32 in
- Studding Capacity: 20 ga Steel Studs
Mfr # 713
Key Features:
- Item: Plumber Stud Punch
- Hole Size (In.): 2 5/8 in
- Studding Capacity: 20 to 24 ga Steel Studs
Mfr # 724
Key Features:
- Item: BX Stud Punch
- Studding Capacity: 20 ga Steel Studs
- Handle Type: Steel with Rubber Grips
Mfr # 709
Key Features:
- Hole Size (In.): 7/8 in
- Material: Aluminum
- Item: Metal Stud Punch
Mfr # 710
Key Features:
- Item: Knit Gloves
- Size: 11
- Length: 11 in
Mfr # 710
Key Features:
- Item: Knit Gloves
- Size: 9
- Length: 10 1/4 in
Mfr # 6982ACP
Key Features:
- Item: Spring Powered Automatic Center Punch
- Package Quantity: 1
Mfr # PL1R
Key Features:
- Overall Length: 9 in
- Material: Die Cast Zinc with Nickel Plating
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Ergonomic Redline Handles, Lightweight and Maneuverable, Secure Metal Stud and Runner without Fasteners
Mfr # 712A100
Key Features:
- Length: 15.5 in
- Item: Bushing
- Standards: UL Recognized (E78812), CSA Certified (LR57007)
Mfr # 18C
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 11/16"
- Length: 5-1/4"
Mfr # 712A1000
Key Features:
- Hole Size (In.): 1-11/32"
- Item: Bushings for Metal Stud Punches
- Package Quantity: 1
Mfr # 26536
Key Features:
- Size: Punches: 1/8" / 3/16", Keyways: 7/8" / 1-7/32"
- Item: 720 Keyway Punch
- Package Quantity: 1
Mfr # 79
Key Features:
- Item: Automatic Center Punch
- Diameter: 1/2 in
- Length: 4 7/8 in
Mfr # 78
Key Features:
- Item: Automatic Center Punch
- Diameter: 5/8 in
- Length: 5 5/8 in