Strip Light
We make finding a strip light fast and simple every time!
Shop Strip Light results
(Showing 1 - 15)
Relevance
Mfr # TYSL-67
Key Features:
- Length: 7.28"
- IP Rating: IP67
- Height: 2.05"
Mfr # 5624973
Key Features:
- Item: LED Strip Light
- Light Type: Flexible Strip Light
- Package Quantity: 1
Mfr # ZX513-HL-CW-9
Key Features:
- Dimmable: No
- Warranty: 5 yr
- Switch Style: Rocker
Mfr # COMFLEX-27
Key Features:
- Item: Commander(R) Series Flexible Light Strip
- Package Quantity: 1
Mfr # M84423-B
Key Features:
- Item: Strip Lighting
- Voltage: 12.8VDC
- Lens Color: White
Mfr # CSS L48 4000LM MVOLT 40K 80CRI
Key Features:
- Lumens per Watt: 121.8 lm/W
- Item: LED Strip Light
- For Max. Bulb Wattage: 35.3 W
Mfr # CSS L96 8000LM MVOLT 35K 80CRI
Key Features:
- Hazardous Location Rating: Not Rated
- Color Rendering Index: 80
- Mounting Hardware Type: Row Aligner Bracket
Mfr # 63/700
Key Features:
- Width: 2.63
- Watts: 10
- Material: Aluminum and Polycarbonate (PC)
Mfr # ZX506-CW-9
Key Features:
- Cord Length: 5.0 ft
- Linkable Up To: 10 Fixtures
- Number of Pucks: Not a Puck Light
Mfr # CSS L48 4000LM MVOLT 50K 80CRI
Key Features:
- Dimming Method: 0-10V
- Housing Color: White
- For Max. Bulb Wattage: 35.3 W
Mfr # 54283144
Key Features:
- Item: LED Strip Light
- Series: ST
- Voltage: 120/277V AC
Mfr # ZX506-WW-9
Key Features:
- Color Temp.: 3000K
- Connection: Plug-In
- Voltage: 120V AC
Mfr # CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH
Key Features:
- Voltage: 120/277V
- Lumens: 4,813 lm
- LED Replacement For: 2 Lamp T8
Mfr # ZX515-HL-CW-9
Key Features:
- Switch Action: Hi/Low/Off
- Lighting Technology: LED
- Watts: 7.1
Mfr # TYSL-65
Key Features:
- Housing Color: White
- Height: 2.05"
- Width: 7.95"