Sterile Air Filter
Our endless aisle includes a sterile air filter and so much more!
Shop Sterile Air Filter results
(Showing 1 - 15)
Relevance
Mfr # 3B-8002N-3A1
Key Features:
- Item - Air Filters: 3-Stage Sterile Air Filter Assembly
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 1/4 in NPT
Mfr # 3B-8003N-3A1
Key Features:
- Item - Air Filters: 3-Stage Sterile Air Filter Assembly
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 3/8 in NPT
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # F35231-410
Key Features:
- Housing Material: Aluminum
- Drain Port Size: Push Type
- Connection Size - Air Treatment: 3/8 in NPT
Mfr # F35121-420
Key Features:
- Max. Flow - Air Treatment: 49 cfm
- Bowl Material - Air Treatment: Metal
- Bowl Size: 0.4 oz.
Mfr # F35341-410
Key Features:
- Bowl Size: 2.4 oz.
- Connection Size - Air Treatment: 1/2 in NPT
- Overall Width: 2 7/8 in
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # F35351-410
Key Features:
- Max. Pressure: 250 psi
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Pipe Size: 3/4" NPT
Mfr # F18-02-SK00
Key Features:
- Size: Compact
- Overall Height: 7.40 in
- Max. Incoming Pressure - Air Treatment: 150 psi
Mfr # 06F12AC
Key Features:
- Pipe Size: 1/4" NPT
- Max. Temp.: 125 Degrees F
- Overall Height: 6 1/4 in
Mfr # F35121-400
Key Features:
- Overall Height: 4 5/16 in
- Max. Pressure: 150 psi
- Housing Material: Aluminum