Stenner Pump Tube
We make finding a stenner pump tube fast and simple every time!
Shop Stenner Pump Tube results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pump Adj 100Psi 22Gpd 120V/60Hz 1/4W
- Package Quantity: 1
Key Features:
- Item: Replacement Tube Kit
- Material: Santoprene
- For Use With: 4NA11, 4NA17, 4NA21, 4VZG1, 4VZG2, 52XH64
Key Features:
- Item: Replacement Tube
- Material: Santoprene
- Includes: 1/4 in Ferrules, 5 Pk. Santoprene (R) #7 Pump Tubes
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Key Features:
- For Use With Mfr. Model Number: 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
- Item: Pump Head Tubing
- Fits Brand: Stenner
Key Features:
- Item: splicing kit
- Package Quantity: 1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Key Features:
- Length: 10 5/8 in
- Max. Flow (GPD) - Pumps: 40.00 gpd
- Reproducibility - Pumps: +/-2.0%
Key Features:
- Max. Viscosity: 1500 cps
- Max. Pressure - Pumps: 25 psi
- Max. Flow (gpd) - Pumps: 50.00 gpd
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (GPD) - Pumps: 7.40 gpd
Key Features:
- Package Quantity: 1
Key Features:
- Item: Replacement Tube Kit
- Material: Santoprene
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4, 52XH65
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Check Valve, Connecting Nut, PVC Ferrule, Duckbill
- Fits Brand: Stenner
Key Features:
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Item: Pump Head
- Includes: Duckbills, Ferrules, Pump Tube
Key Features:
- Item: Suction Strainer
- Includes: Suction Line Strainer
- For Use With Mfr. Model Number: 170JL5A1STG1, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 45MJL2A1STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1