Static Air Knife
Our endless aisle includes a static air knife and so much more!
Shop Static Air Knife results
(Showing 1 - 15)
Relevance
Mfr # 8018
Key Features:
- Item: Ionizing Bar,GEN4,18"
- Package Quantity: 1
Mfr # 8012
Key Features:
- Item: Ionizing Bar
- Features: Armored & Shielded Cable, Integrated Ground, Non-Ratioactive, Shockless, Stainless Steel Connection to Power Supply, With Mounting Flange
- Includes: Armored and Electromagnetically Shielded Cable, 5 ft, Assembled Connector
Mfr # 6196
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
Mfr # 7960
Key Features:
- Item: Power Supply
- Input Voltage: 120/230V AC
- Output Voltage: 5;000V AC
Mfr # 6084
Key Features:
- Item: Vacuum Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 2 in
Mfr # 6081
Key Features:
- Item: Vacuum Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 1 in
Mfr # 3240
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 40 cfm
Mfr # 110006
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 6 in
- Air Consumption (SCFM): 17.4 scfm
Mfr # 3215
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 15 cfm
Mfr # 6195
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # 120020
Key Features:
- Item: Air Amplifier
- Output: High Efficiency Fixed
- Material: Aluminum
Mfr # 6042
Key Features:
- Item: Air Amplifier
- Output: Adjustable
- Material: Aluminum
Mfr # 5230
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Single Flexible Hose