Starrett Scribers And Probes
Our endless aisle includes starrett scribers and probes and so much more!
Shop Starrett Scribers And Probes results
(Showing 1 - 14)
Relevance
Mfr # 70A
Key Features:
- Item: Pocket Scriber
- Point Type: Straight
- Magnet End: No
Mfr # 67A
Key Features:
- Item: Scriber
- Point Type: Long Bend, Short Bend, Straight
- Magnet End: No
Mfr # 70BX
Key Features:
- Item: Pocket Scriber
- Point Type: Straight
- Magnet End: No
Mfr # 67B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Scriber
- Point Type: Short Bend, Straight
Mfr # 88CM
Key Features:
- Item: Scriber w/Magnet
- Point Type: Straight
- Magnet End: Yes
Mfr # 55-1751
Key Features:
- Item: Precision Pick
- Point Type: #6
- Magnet End: No
Mfr # 58-0226
Key Features:
- Item: Scriber/Pick Set
- Point Type: Hook, Off-Set Angle and Bent, Straight
- Magnet End: Yes
Mfr # 80C
Key Features:
- Item: Machinist Scriber
- Handle Material: Aluminum
- Tip Material: Steel
Mfr # 55-0290
Key Features:
- Item: Precision Hook/Pick Set
- Point Type: #1, #17, #23,, #6
- Magnet End: No
Mfr # HP-4A
Key Features:
- Item: Hook/Pick Set
- Material: Steel
- Number of Pieces: 4
Mfr # 58-0319
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (4) 4.9" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"