Starrett Rulers And Straight Edges
We make finding starrett rulers and straight edges fast and simple every time!
Shop Starrett Rulers And Straight Edges results
(Showing 1 - 15)
Relevance
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 16ths, 32nds, 64ths, 8ths
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Graduations: 1mm, 64ths
Key Features:
- Length (In.): 36 in
- Material: Wood
- Size: 36in
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6 in
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"