Starrett Precision Steel Squares
We have the starrett precision steel squares you need to get the job done right.
Shop Starrett Precision Steel Squares results
(Showing 1 - 12)
Relevance
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # 3020-3
Key Features:
- Item: Precision Steel Square with Wide Base
- Material: Stainless Steel
- Outside Dimensions (In.): 3-1/2 x 2
Mfr # 3020-4
Key Features:
- Item: Precision Steel Square
- Material: Stainless Steel
- Outside Dimensions (In.): 5-1/4 x 3
Mfr # 6XY13
Key Features:
- Item: Precision Steel Square
- Material: Steel
- Number of Pieces: 4
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 6XY11
Key Features:
- Item: Precision Steel Square
- Material: Steel
- Squareness (In.): 0.0006 in to 0.0008 in
Mfr # 4707-150
Key Features:
- Item: Precision Steel Square with Wide Base
- Material: Steel
- Outside Dimensions (In.): 6 x 4
Mfr # 2900-3-1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Mfr # 3R02101RHRB6304
Key Features:
- Series: 2100
- Exit Device Type: Exit Device
- For Door Thickness: 1 3/4 in to 2 1/4 in
Mfr # 196B1
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"