Starrett Indicator Holders, Bases, And Stands
Our endless aisle includes starrett indicator holders, bases, and stands and so much more!
Shop Starrett Indicator Holders, Bases, And Stands results
(Showing 1 - 15)
Relevance
Mfr # PT06632-4
Key Features:
- Item: Button Contact Point
- Features: 1/2 in Wide, Round Head
- Construction: Steel
Mfr # S668CZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Type: w/Model 196 Indicator and Case
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # S668A
Key Features:
- Item: Shaft Alignment Clamp Set
- Features: Heavy Duty Roller Chain Accommodates 3/4 to 7 1/2 in Dia Shaft
- Band Material: Steel
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # DG6160
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2 W x 23-51/64 L x 23-5/32 H
Mfr # 7033-10
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 132
- Base Size (In.): 1.97 X 2.36
Mfr # MA61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 165
- Base Size (In.): 1-31/32 W x 4-23/32 L x 2-5/32 H
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 67B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Scriber
- Point Type: Short Bend, Straight
Mfr # FC1692-440-SS
Key Features:
- Item: Round Standoffs
- Thread Size: #4-40
- Body Length: 1 in
Mfr # 2900-3-1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # 196B1
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"