Starrett Blade
We make finding a starrett blade fast and simple every time!
Shop Starrett Blade results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Combination Square Blade
- Number of Pieces: 1
- Blade Length (In.): 24 in
Key Features:
- Item: Ha/S Blades
- Package Quantity: 1
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Aluminum Rule Straight Edge,96"
- Package Quantity: 1
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Key Features:
- Item: Automatic Center Punch
- Diameter: 9/16 in
- Length: 4 in
Key Features:
- Item: Tap Wrench
- Type: Straight
- Number: 0
Key Features:
- Item: Machine Oil
- ISO Viscosity Grade: Not Applicable
- Min. Operating Temp.: 32 Degrees F
Key Features:
- Item: Tap Wrench
- Type: Straight
- Number: 0
Key Features:
- Item: Inch Reading Double Square
- Number of Pieces: 2
- Head Type: Square
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement