Stanley Pressure Washer
Our endless aisle includes a stanley pressure washer and so much more!
Shop Stanley Pressure Washer results
(Showing 1 - 14)
Relevance
Mfr # MSH3125-S
Key Features:
- Operating Pressure (PSI): 3200 psi
- Pressure Washer Style: Cart
- Power Type: Gas
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in
Mfr # MS60773-S
Key Features:
- Operating Pressure (PSI): 2800 psi
- Pressure Washer Flow Rate: 2.3 gpm
- Pressure Washer Style: Cart
Mfr # 014725R
Key Features:
- Item: Compartment Box
- Overall WxDxH: 16 1/2 in x 2 1/8 in
- Number of Compartments: 25
Mfr # 10-01704-096
Key Features:
- Capacity: 16 oz.
- Material: Stainless Steel
- Exterior Height: 6-3/4"
Mfr # 037025H
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Rolling Tool Box
- Material: Structural Foam
Mfr # 12-951
Key Features:
- Item: Spoke Shave
- Type: Flat Base
- Overall Length: 10 in
Mfr # SPX3000
Key Features:
- Operating Pressure (PSI): 1450 psi
- Item: Pressure Washer
- Pressure Washer Water Type: Cold
Mfr # 10-707
Key Features:
- Item: Utility Knife
- Application: General Purpose
- Overall Length: 7 1/4 in
Mfr # AR383B
Key Features:
- Operating Pressure (PSI): 1900 psi
- Pump Type: Axial
- Pressure Washer Flow Rate: 1.5 gpm
Mfr # DXPW60603
Key Features:
- Promotion Restriction: Not eligible for promotion
- Operating Pressure (PSI): 3200 psi
- Piston Material: Solid Ceramic
Mfr # 21-399
Key Features:
- Item: Pocket Plane
- Type: Fine Cut, 1-Handed
- Overall Length: 6 in
Mfr # STST14027
Key Features:
- Item: Adjustable Compartment Box
- Overall WxDxH: 13 in x 3 3/8 in
- Number of Compartments: 14