Stanley Full
We make finding a stanley full fast and simple every time!
Shop Stanley Full results
(Showing 1 - 15)
Relevance
Mfr # JSCV16T
Key Features:
- Package Quantity: 1
Mfr # JSCV07T
Key Features:
- Package Quantity: 1
Mfr # JSCV07T
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 5 in
Mfr # 9528N
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 7 in
Mfr # 0716
Key Features:
- Features: Raised Panel Combination Wrench, Warranty: Lifetime
- Includes: Not Applicable
- Overall Length: 6"
Mfr # 36A177
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End: Double End
- Wrench Product Grouping: Wrenches
Mfr # J1216SPL
Key Features:
- Features: Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Reversing: No
- Head Movement: Fixed
Mfr # 81773
Key Features:
- Features: Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Number of Points: 6
- Overall Length: 7 in
Mfr # 1216L
Key Features:
- Overall Length: 8-7/8"
- Material: Steel
- Includes: Full polish 12-point extra-long combination wrenches
Mfr # JSCV07
Key Features:
- Finish: Black Chrome
- Number of Points: 12
- Overall Length: 5 in
Mfr # 36A210
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape: Straight
- Head Movement: Fixed
Mfr # 1216SC
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points: 12
- Finish: Chrome plated
Mfr # 54PN79
Key Features:
- Features: This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Head Movement: Fixed
- Standards: ANSI B107.100
Mfr # CCW5-05
Key Features:
- Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
- Finish: Chrome plated
- Number of Points: 12
Mfr # 11116
Key Features:
- Overall Length: 8-1/8"
- Finish: Satin Chrome
- Number of Points: 12