Stanley Flashlight
Count on great prices, fast shipping and friendly service every time you order a stanley flashlight from Zoro.
Shop Stanley Flashlight results
(Showing 1 - 15)
Relevance
Mfr # 95-112B
Key Features:
- Flashlight Grade: Industrial
- Lumens Range: 0 to 49
- Maximum Lumens Output: 30 lm
Mfr # 680-95-151
Key Features:
- Package Quantity: 1
Mfr # 22N822
Key Features:
- Item: Transfer Punch
- Length (In.): 4 7/8 in
- Tip Size (In.): 5/8 in
Mfr # 49XX75
Key Features:
- Flashlight Grade: Industrial
- Lumens Range: 450 to 750
- Maximum Lumens Output: 600 lm
Mfr # 71701
Key Features:
- Rechargeable: No
- Maximum Lumens Output: 250 lm
- Lumens: 250
Mfr # 66118
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Mfr # 69410
Key Features:
- Item: Replacement Test Lead Set
- For Use With: Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
- Includes: (1) Pair of Universal Test Leads, (1) Set of Alligator Clips
Mfr # 66121
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Mfr # 66604
Key Features:
- Lamp Type: Led
- Flashlight Battery Size: Proprietary
- Flashlight Grouping Type: Personal Light
Mfr # 88063
Key Features:
- Flashlight Grade: Tactical
- Lumens Range: 30 to 900
- Maximum Lumens Output: 500 lm
Mfr # 49XX76
Key Features:
- Flashlight Grade: Industrial
- Lumens Range: 250 to 449
- Maximum Lumens Output: 250 lm
Mfr # 68751
Key Features:
- Flashlight Grade: Industrial
- Lumens Range: 100 to 249
- Maximum Lumens Output: 245 lm
Mfr # 49XX94
Key Features:
- Lamp Type: Led
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Mini Flashlight
Mfr # 32ZN12
Key Features:
- Flashlight Grade: General Purpose
- Lumens Range: 0 to 49
- Maximum Lumens Output: 20 lm
Mfr # MM410C
Key Features:
- Item: Weatherproof Cover
- Box Type: 1-Gang
- Number of Gangs: 1