Stainless Steel Solder
We make finding a stainless steel solder fast and simple every time!
Shop Stainless Steel Solder results
(Showing 1 - 15)
Relevance
Mfr # CS-PBF2
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Color: Gray
Mfr # CS-PBF1
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin
Mfr # 331932
Key Features:
- Item: Brazing Flux
- Type: Paste
- Material: Inorganic Acid
Mfr # S308937-G16
Key Features:
- Tensile Strength (PSI): 80 to 98
- Material: Nickel silver
- Type: Nickel Silver Alloy
Mfr # 331856
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # 30XP62
Key Features:
- Material: Nickel silver
- Dia. (In.): 1/16 in
- Tensile Strength (PSI): 70,000 psi
Mfr # 331855
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # CW2200MTP
Key Features:
- Item: Pen Dispenser
- For Use With: Circuit Board
- Color: Silver
Mfr # 331755
Key Features:
- Item: Solder Wire
- Application: Plumbing, Potable Water
- Contents: Copper, Selenium, Tin
Mfr # 331756
Key Features:
- Item: Solder Wire
- Application: Large Diameter Pipes
- Contents: Copper, Silver, Tin
Mfr # 30AC74
Key Features:
- Dia. (In.): 1/8 x 0.050
- Standards: AWS A5.8
- Type: 15 % Silver
Mfr # SSWF1
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Mfr # S308946-G16
Key Features:
- Item: Brazing Alloy
- Material: Nickel silver
- Length (In.): 36 in