Stainless Steel Pipe Hanger
Our endless aisle includes a stainless steel pipe hanger and so much more!
Shop Stainless Steel Pipe Hanger results
(Showing 1 - 36)
Relevance
Mfr # PH2-2-1/2
Key Features:
- Outside Dia.: 2"
- Type: BSP
- Specific Pipe Fitting Shape: Hanger
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 0500359567
Key Features:
- Max. Load (Lb.): 730 lb
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: zinc plated
Mfr # 0500173067
Key Features:
- Item: Clevis Hanger
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 22FP61
Key Features:
- Thread Size (In.): 3/8-16
- Pipe Size (In.): 2 in
- Width: 3"
Mfr # 1150100EG
Key Features:
- Max. Load (Lb.): 300 lb
- Thread Size (In.): 3/8
- Width: 1"
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 22FP62
Key Features:
- Metal Detectable: Yes
- Width: 1.2"
- Width (In.): 1 1/5 in
Mfr # 0500301692
Key Features:
- Max. Load (Lb.): 300 lb
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 0500301809
Key Features:
- Metal Detectable: Yes
- Pipe Size (In.): 4 in
- Material: Zinc-Plated Steel
Mfr # 4550075PL
Key Features:
- Length (In.): 1 3/4 in
- Rod Size: 3/8 in
- Item: Split-Ring Hanger
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 4560150CP
Key Features:
- Max. Load (Lb.): 180 lb
- Type: Split Ring Hanger
- Tube Size (In.): 1-1/2
Mfr # 0500173125
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: Plain
Mfr # 22FP57
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Electro-Galvanized Iron
- Type: MSS SP-58(Type 12)
Mfr # GRDM2723SI
Key Features:
- Height: 5 7/8 in
- Deflection Range: 0 in to 0.50 in
- Width: 1 13/16 in
Mfr # 3270037PL
Key Features:
- Max. Load (Lb.): 250 lb
- Rod Size: 3/8 in
- Length (In.): 2 3/8 in
Mfr # 1150075EG
Key Features:
- Width (In.): 1 in
- Width: 1"
- Length (In.): 3 1/16 in
Mfr # 0500301775
Key Features:
- Length (In.): 5 1/8 in
- Item: Swivel Loop Hanger
- Metal Detectable: Yes
Mfr # 0500173083
Key Features:
- Rod Size: 1/2 in
- Length (In.): 6 1/2 in
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Mfr # 4550050PL
Key Features:
- Type: Split Ring Hanger
- Material: Cast Iron
- Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Mfr # 22FP58
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Mfr # 4550125PL
Key Features:
- Pipe Size (In.): 1 1/4 in
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Length (In.): 2 3/8 in
Mfr # PH2-3-1/2
Key Features:
- Basic Pipe Fitting Material: Metal
- Pipe Size (In.): 3 in
- Type: BSP
Mfr # 4550200EG
Key Features:
- Pipe Size (In.): 2 in
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Metal Detectable: Yes
Mfr # 1150400EG
Key Features:
- Item: Loop Hanger
- Rod Size: 3/8 in
- Type: Swivel, Adjustable Band
Mfr # 4550300PL
Key Features:
- Max. Load (Lb.): 300 lb
- Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Pipe Lines
- Width (In.): 5/8 in
Mfr # 1150300EG
Key Features:
- Length (In.): 6 9/16 in
- Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
- Type: Swivel, Adjustable Band
Mfr # 1150800EG
Key Features:
- Width (In.): 1 1/4 in
- Material: Pre-Galvanized Steel
- Tube Size (In.): 8
Mfr # 1150600EG
Key Features:
- Item: Loop Hanger
- Thread Size (In.): 1/2
- Max. Load (Lb.): 1,000 lb
Mfr # 0560005951
Key Features:
- Type: Light Duty, Adjustable
- Length (In.): 3 13/16 in
- Material: Steel
Mfr # 4560200CP
Key Features:
- Type: Split Ring Hanger
- Includes: Bolt And Nut
- Pipe Size (In.): 2 in
Mfr # H73075
Key Features:
- Pipe Size (In.): 3/4
- Material: Copper
- Rod Size: 3/8"
Mfr # 22FP85
Key Features:
- Metal Detectable: Yes
- Length (In.): 2 4/5 in
- Material: Iron