Stainless Set
We have the stainless set you need to get the job done right.
Shop Stainless Set results
(Showing 1 - 15)
Relevance
Mfr # 70520
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 1/4 in
- Wall Thickness: 0.035 in
Mfr # 70521
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 1/2 in
- Wall Thickness: 0.035 in
Mfr # T6BNI03
Key Features:
- Pipe Size - Nominal: 2 in
- Overall Pipe Length: 3 in
- Pipe Fitting Material: 316 Stainless Steel
Mfr # U30250.016.0162
Key Features:
- Screw Size: #8
- Fastener Length: 1-5/8 in
- Head Type: Flat
Mfr # GESP-224
Key Features:
- Capacity: Solid Wire: 12 and 14, Cable: 12/2 and 14/2 NM
- Material: Body: Stainless Steel
- Features: This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
Mfr # T4BNF19
Key Features:
- Pipe Size - Nominal: 1 in
- Overall Pipe Length: 2 ft
- Pipe Connection Type: Threaded on Both Ends
Mfr # T6BNE19
Key Features:
- Pipe Size - Nominal: 3/4 in
- Overall Pipe Length: 18 in
- Pipe Connection Type: Threaded on Both Ends
Mfr # 4RJH8
Key Features:
- Item: Stainless Steel Ball 440C
- Material: Stainless Steel
- Alloy Type: 440C
Mfr # 2EXC8
Key Features:
- Alloy Type: 303
- Diameter: 1/4 in
- Length: 6 ft
Mfr # E6BNB03
Key Features:
- Pipe Size - Nominal: 1/4 in
- Overall Pipe Length: 2 in
- Pipe Fitting Material: 316 Stainless Steel
Mfr # 6030
Key Features:
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.002 in
Mfr # T4BND17
Key Features:
- Pipe Size - Nominal: 1/2 in
- Overall Pipe Length: 12 in
- Pipe Connection Type: Threaded on Both Ends
Mfr # 53RH52
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 11
- Color: Silver
Mfr # 3ADE8
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 3/8 in
- Wall Thickness: 0.02"
Mfr # T4BNE05
Key Features:
- Pipe Size - Nominal: 3/4 in
- Overall Pipe Length: 3 in
- Pipe Connection Type: Threaded on Both Ends