Stainless Screen
Our endless aisle includes a stainless screen and so much more!
Shop Stainless Screen results
(Showing 1 - 15)
Relevance
Mfr # ALL22265
Key Features:
- Package Quantity: 1
Mfr # 5730340
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 1 1/2 in
Mfr # 93-2000-03
Key Features:
- Package Quantity: 1
Mfr # 4 758 N replacement screen
Key Features:
- Size: 4"
- Type: 304 Stainless Steel
- For Use With: 4" Series Strainers
Mfr # 20H635
Key Features:
- Size: 1"
- Material of Construction: Stainless steel
- For Use With: 20H625
Mfr # 4 758 N
Key Features:
- Item: Y Strainer
- Pipe Size: 4"
- Connection Type: FNPT x FNPT
Mfr # 20H625
Key Features:
- Item: Y Strainer
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
Mfr # 5580450
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 2 1/4 in
Mfr # 70520
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 1/4 in
- Wall Thickness: 0.035 in
Mfr # 5730060
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 2 1/4 in
Mfr # T6BNF01
Key Features:
- Pipe Size - Nominal: 1 in
- Overall Pipe Length: 2 in
- Pipe Connection Type: Threaded on Both Ends
Mfr # 3ADF1
Key Features:
- Outside Diameter: 3/8 in
- Wall Thickness: 0.035"
- Tube Material: 304 Stainless Steel
Mfr # MB20
Key Features:
- Item: Mixing Bowl
- Color: Silver
- Outside Dia.: 18 7/8 in
Mfr # 53566
Key Features:
- System of Measurement: Inch
- Screw Size: #12
- Fastener Length: 2 in
Mfr # P6900-MV-7
Key Features:
- Finish: Silver
- Material of Construction: Metal
- For Use With: Filters