Stainless Braided Hose
Count on great prices, fast shipping and friendly service every time you order a stainless braided hose from Zoro.
Shop Stainless Braided Hose results
(Showing 1 - 36)
Relevance
Mfr # 92790
Key Features:
- Item: Stainless Steel Braided PTFE Leader Hose
- Package Quantity: 1
Mfr # 2195-010-000
Key Features:
- Size: 1/2" NPS x 6-1/4" L
- Type: Stainless Steel
- Fits Brand: Acorn
Mfr # 1PCL7
Key Features:
- Hose Inside Dia. (In.): 3/16
- Item: PTFE Hose Assembly
- Hose Length (In.): 18
Mfr # K3150-16
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1 in
Mfr # K3150-08
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/2 in
Mfr # K3150-04
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/4 in
Mfr # 2760-3LH
Key Features:
- Material: EPDM Rubber
- Weight: 0.62
- Overall Height: 0.75
Mfr # MDSCN111
Key Features:
- Item: Universal Smoke Sensing Alarm 4-in-1
- Detection Method: Ionization, Metal Oxide
- Power Source: Hardwired
Mfr # K3150-06
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 3/8 in
Mfr # 48005N
Key Features:
- Material of Construction: Stainless Steel Braided
- Hose Inside Dia.: 1/4 in
- Outlet (In.): 1/2
Mfr # 351-UO TB EN
Key Features:
- Automatic/Manual: Manual
- Item: Door Closer
- Closer Mounting Style: Parallel
Mfr # K3150-12
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 3/4 in
Mfr # ANA64
Key Features:
- Trash Container Capacity: 64 gal
- Color: Greenstone
- Item: Trash Can
Mfr # K3150-20X100
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1 1/4 in
Mfr # HF308X18HMXHMS
Key Features:
- Dia. (In.): 1/2
- Length (In.): 18
- Max. Working Pressure (PSI): 375
Mfr # 5097-2-50
Key Features:
- Item: Replacement Hose
- Hose Fitting A Material: Stainless Steel
- Hose Inside Dia.: 3/4 in
Mfr # 485066
Key Features:
- Hose Inside Dia.: 1.00 in.
- Hose Outside Dia. (In.): 1.50 in.
- Max. Operating PSI: 9,580
Mfr # E91BP-4
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 4
- Voltage: 1.5V DC
Mfr # 92793
Key Features:
- Item: SS Braided Leader Hose,Check Valve,1
- Package Quantity: 1
Mfr # 48004
Key Features:
- Material of Construction: Stainless Steel Braided
- Hose Inside Dia.: 1/4 in
- Outlet (In.): 1/2
Mfr # ED5200 630
Key Features:
- Series: ED5000
- Exit Device Type: Exit Device
- For Door Thickness: 1 3/4 in
Mfr # MCND401B
Key Features:
- Item: Carbon Monoxide Alarm
- Detection Method: Semiconductor
- Power Source: Direct Plug-In 120V + 9 Volt Replaceable Battery Backup
Mfr # 6055104.002
Key Features:
- Faucet Operation: Sensor
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # 1450-Rw/PA DKBRZ
Key Features:
- Package Quantity: 1
Mfr # HF308X24HMXHMS
Key Features:
- Dia. (In.): 1/2
- Length (In.): 24
- Max. Working Pressure (PSI): 375
Mfr # 4DXW3
Key Features:
- Item: Flexible Hose Assembly
- Type: Smooth Bore
- Fitting Type: MNPT x MNPT
Mfr # 142618
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 18 in
- Fitting Size: 5/8 in x 5/8 in
Mfr # HF312X24HMXHMS
Key Features:
- Dia. (In.): 3/4
- Length (In.): 24
- Max. Working Pressure (PSI): 300
Mfr # CA316K
Key Features:
- Length: 2
- Package Quantity: 1
Mfr # TRCFD705
Key Features:
- Motor Capacitor Type: Motor Dual Run Capacitor
- Microfarad Rating: 70/5
- Capacitor Voltage: 440/370V AC
Mfr # U308LF
Key Features:
- Item: Female Elbow
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # 2700000113008
Key Features:
- Item: Cleaner/Degreaser
- Container Type: Drum
- Size: 55 Gal
Mfr # U116LF
Key Features:
- Item: Male Reducing Adapter
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Straight Adapter