Square Tube Fitting
We make finding a square tube fitting fast and simple every time!
Shop Square Tube Fitting results
(Showing 1 - 14)
Relevance
Key Features:
- Base Dia. (In.): 14mm
- Color: Black
- Diameter: 32mm
Key Features:
- Item: Spherical Flange Nut
- Thread Size: M4
- Material: Steel
Key Features:
- Item: Square Tube,Connector,Straight
- Package Quantity: 1
Key Features:
- Style: Novo Grip
- Screw Length: 40.00mm
- Thread Size: 1/2"-13
Key Features:
- Style: Classic Ball
- Thread Size: 3/8"-16
- Material: Zinc
Key Features:
- Style: Novo Grip
- Thread Size: 1/4"-20
- Material: Thermoplastic
Key Features:
- Base Dia. (In.): 12mm
- Color: Black
- Diameter: 25mm
Key Features:
- Style: Modern Design
- Screw Length: 50.00mm
- Thread Size: 5/16"-18
Key Features:
- Style: Classic Ball
- Screw Length: 30.00mm
- Thread Size: M8
Key Features:
- Base Dia. (In.): 12mm
- Color: Black
- Diameter: 25mm
Key Features:
- Item: Cam Handle
- Type: Internal Threads
- Handle Type: Cam Lever
Key Features:
- Base Dia. (In.): 18mm
- Color: Black
- Diameter: 40mm
Key Features:
- Color: Black Gray, Blue
- Finish: Matte
- Knob Type: Wing Grip
Key Features:
- Item: Toggle Clamp
- Type: Flat Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.): 139