Sptl
We make finding a sptl fast and simple every time!
Shop Sptl results
(Showing 1 - 15)
Relevance
Mfr # SPTL
Key Features:
- Includes: Cover Plate
- For Use With: TR Series
- Item: Percentage Timer Control
Mfr # FXSTIR24-3/120
Key Features:
- Item: Corrosion-Resistant Industrial Fan
- Voltage: 115V AC
- Standards: OSHA Compliant Guards, UL Recognized Motor
Mfr # o10-1473
Key Features:
- Switch Type: Normally Closed
- Switch Action: Opens on Rise
- Voltage: 120V AC, 240V AC
Mfr # 2C890
Key Features:
- Item: Blower
- Type: Less Motor
- Max. Inlet Temp. (Deg. F): 180 Degrees F
Mfr # TA167-006
Key Features:
- Item: VAV Thermostat
- Input Voltage: 24V AC
- Output Signal: 0 to 10V AC
Mfr # 7C453
Key Features:
- Item: Blower
- Type: With Motor
- Wheel Dia. (In.): 10 5/8 in
Mfr # TR90G
Key Features:
- Item: Energy Recovery Ventilator,90 cfm
- Package Quantity: 1
Mfr # TD-100
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 4 in
Mfr # TD-200
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 8 in
Mfr # CD60W
Key Features:
- Includes: 120V At 60Hz, Max of 9 Amps Switch, Countdown Timer, Faceplate Not Included
- For Use With: Broan-NuTone(R) Exhaust Fan
- Voltage: 120V
Mfr # TD-150
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 6 in
Mfr # B160E75RT
Key Features:
- Motor Type: ECM
- Item: Ventilator
- Number of Speeds: Variable
Mfr # FV-04VE1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Ventilation Fan
- Voltage: 120 V
Mfr # TRC1600-115
Key Features:
- Item: Energy Recovery Ventilator,2025cfm,115V
- Package Quantity: 1
Mfr # BF24TFREDUPS
Key Features:
- Item: Barrel Fan, Air Mover, Air Circulator
- Blade Diameter: 24 in.
- Oscillation: Non-Oscillating
Explore More
cleveland controls duct pressure switches
standard xchange heat exchangers
taco hvacr relays
white-rodgers fan and limit controls
peco low voltage thermostats
ranco dual pressure controls
johnson controls dual pressure controls
robertshaw pilot and ignitor components
vulcan line voltage thermostats
5-2-1 compressor saver cooling equipment relays
siemens zone valves and accessories
johnson controls building automation controls