Spring Return Actuator
Our endless aisle includes a spring return actuator and so much more!
Shop Spring Return Actuator results
(Showing 1 - 15)
Relevance
Mfr # LF120-S
Key Features:
- Width: 3 55/64 in
- Shaft Type: 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
- Mounting Type: Direct Mount
Mfr # LF120
Key Features:
- Includes: Anti-Rotation Bracket
- Stroke Deg.: 0 to 95
- Voltage: 120V AC
Mfr # LF24-S
Key Features:
- Signal Type: On/Off
- Depth: 3 15/64 in
- Switch Type: SPDT
Mfr # LMB24-3-T
Key Features:
- Shaft Type: 1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square
- Motor Direction: CW or CCW
- Mounting Type: Direct Mount
Mfr # LMB24-SR-T
Key Features:
- Voltage: 24VAC
- For Use With: Dampers in HVAC Systems
- Width: 2 19/32 in
Mfr # AFB24-SR
Key Features:
- Shaft Type: 1/2 in to 1-3/64 in Round
- Power Rating: 5.5W
- Timing: 95 sec
Mfr # AFB24
Key Features:
- Timing: 75 sec
- Ambient Temp. Range: -22 Degrees to 122 Degrees F
- Stroke Deg.: 0 to 95
Mfr # LMB24-3
Key Features:
- Includes: Mounting Hardware
- Power Rating: 1.5W
- Signal Type: Floating Point, On/Off
Mfr # NMB24-3
Key Features:
- Motor Direction: CW or CCW
- Voltage: 24V AC/DC
- Timing: 95 sec
Mfr # AMB24-3
Key Features:
- Mounting Type: Direct Mount
- Ambient Temp. Range: -22 Degrees to 122 Degrees F
- Torque: 180 in-lb
Mfr # LRB24-SR
Key Features:
- Height: 9 13/32 in
- Torque: 45 in-lb
- Ambient Temp. Range: -22 Degrees to 122 Degrees F
Mfr # B217+LF24-MFT
Key Features:
- Voltage: 24VAC/DC
- For Use With: Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow
- Features: Actuator Type: Spring Return; Close Off Pressure: 200 psi; Control Type: MFT/Programmable
Mfr # AFB24-S
Key Features:
- Spring Return: Spring Return
- Shaft Type: 1/2 in to 1-3/64 in Round
- Depth: 3 27/64 in
Mfr # LMB24-SR
Key Features:
- Voltage: 24V AC/DC
- Stroke Deg.: 0 to 95
- Power Rating: 1.5W
Mfr # TR24-3-T
Key Features:
- Spring Return: Non-Spring Return
- Voltage: 24V AC
- Ambient Temp. Range: -22 Degrees to 122 Degrees F