Spray Freeze
We make finding a spray freeze fast and simple every time!
Shop Spray Freeze results
(Showing 1 - 36)
Relevance
Mfr # 14086
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Mfr # MS-242L
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Mfr # 1747-10S
Key Features:
- Item: Anti-Static Freeze Spray
- Application: Rapidly Evaporating Liquid that Super-Chills Isolated areas used as a Troubleshooting Aid for Intermittently Faulting Capacitors, Resistors, Semiconductors and Defective Components
- Package Quantity: 1
Mfr # ES1052
Key Features:
- Item: Freeze Spray,General Purpose Wide Spray
- Package Quantity: 1
Mfr # 1500003432
Key Features:
- Item: Pipe Freezing Spray
- Capacity: 304mL
- Material Application: Copper, Steel
Mfr # FR-777-777
Key Features:
- Package Quantity: 1
Mfr # 17500
Key Features:
- Item: Replacement Pipe Freeze Canister
- Capacity: 3/8 to 2-3/8 in
- Features: Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly
Mfr # 1672-10S
Key Features:
- Item: Diagnostic Freezer
- Application: Electronic Diagnostics
- Net Weight: 10 oz
Mfr # 1500003034
Key Features:
- Item: Pipe Freezing Spray Kit
- Capacity: 304 mL
- Formula: CFC Free
Mfr # 14086
Key Features:
- Item: Hydraulic Cement
- Container Type: Box
- Size: 5 lb.
Mfr # 1755
Key Features:
- Item: Pipe Freeze Kit
- Capacity: 3/8 to 2-3/8 in
- Application: Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Mfr # MS-122AD
Key Features:
- NSF Rating: Not Rated
- Container Size: 13.5 oz
- USDA Certified Biobased Product: No
Mfr # SF-2500
Key Features:
- Item: Pipe Freezing Unit
- Capacity: 1/2 to 2 1/2 in Copper, 1/2 to 1 in Nominal Steel Pipe
- Power Source: 115V, 1 Ph, 60 Hz
Mfr # MS-260
Key Features:
- Container Type: Bottle
- Size: 16 oz.
- Fragrance: Mild
Mfr # ZXRU1
Key Features:
- Color: Green
- Size: 1 gal
- Application: Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Mfr # ES1015
Key Features:
- Item: Aerosol Duster
- Application: For Printed Circuit Boards, Office Equipment, A/V Equipment, Lab Instrumentation, Medical Devices, PLCs, Contacts, TV and VCR Internals.
- Standards: RoHS Compliant
Mfr # AF2100
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # BS2-24
Key Features:
- Application - First Aid and Wound Care: Burn Relief
- Item: Topical Burn Spray
- Item - First Aid and Wound Care: Burn Spray
Mfr # PYSLS10
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 12 oz
Mfr # ES835B
Key Features:
- Item: 5 Ounces, Rosin Brush Clean System, Plastic Safe
- Type: Chemtronics Flux Remover
- Characteristics: Aerosol Sprays are Great for Hard to Reach Areas and Dry Fast with No Residue
Mfr # MS-122XD
Key Features:
- NSF Rating: Not Rated
- Container Size: 14 oz
- USDA Certified Biobased Product: No
Mfr # S45-123
Key Features:
- Package Quantity: 1
Mfr # 1672-15S
Key Features:
- Item: Diagnostic Freezer
- Application: Electronic Diagnostics
- Size: 15 oz
Mfr # MAG00440
Key Features:
- Container Size: 10.5 oz
- Chemical Base: Silicone
- Green Environmental Attribute: Meets SCAQMD Requirements
Mfr # 1610-G4
Key Features:
- Item: Isopropyl Alcohol
- Shipping Restrictions: See Section 14 of SDS
- Chemical Container Material: Plastic
Mfr # 719005
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi/3000 hr/3 yr
Mfr # K01306
Key Features:
- Item: Spray Paint
- Paint and Primer Sub Category: Metallic Spray Paint
- Color: Clear
Mfr # SIP100P
Key Features:
- Item: Alcohol Wipes
- Cleaner Chemical Product Grouping: Cleaning Wipes
- Wipes Application: All Purpose Cleaning, Degreasing
Mfr # 7578838
Key Features:
- Item: Spray Paint
- Paint and Primer Sub Category: Rust Preventative Spray Paint
- Color: Black
Mfr # CST-2
Key Features:
- Package Quantity: 1
Mfr # 80-4-10
Key Features:
- Item: Desoldering Wick
- Braid Number: 4
- Color: Blue
Mfr # SW292
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
- Container Size: 20 oz
Mfr # 24402
Key Features:
- Application - First Aid and Wound Care: Antiseptics
- Item: Topical Antiseptic Spray
- Item - First Aid and Wound Care: Antiseptic
Mfr # AF2000
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # 249127
Key Features:
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Color: Black